Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump. S/N: 1101-7419 HOC3+. Ref. No: A842986. Size: 6x4x13. Mat’l construction: stainless steel. Maximum design pressure: 275 psi. Impeller diameter: 1 ft. 1 in. Baldor Electric Motor. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 2-1/2 in. L x 2 ft. W x 2 ft. 3 in. H.

Product Details

  • Stock No: DTTC2088.
  • Manufacturer: Ingersoll-Dresser
  • Serial Number: 1101-7419 HOC3+

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser Centrifugal Pump - 6x4x13