Stainless Steel Platform
Stainless Steel Platform. Walkway dimensions: 10 ft. 8 in. L x 3 ft. W. Guard rail: 42 in. H. Swing gate: 2 ft. 3 in. W x 1 ft. H. Grading grid pattern dimensions: 1-1/8 in. L x 1-1/8 in. W x 1-1/2 in. H. Overall dimensions: 11 ft. 9 in. L x 3 ft. 8 in. W x 4 ft. 6-1/2 in. H.
Product Details
- Stock No: DTTC2090.