Fisher Pneumatic Valve Positioner

Fisher Pneumatic Valve Positioner

Fisher Pneumatic Valve Positioner. S/N: 14526906. Type: 1051. Size: 30. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 600. Outlet: (1) 10 in. dia. ANSI flange class 600. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN121a)

Product Details

  • Stock No: DTTC2091.
  • Manufacturer: Fisher
  • Serial Number: 14526906

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fisher Pneumatic Valve Positioner