Stainless Steel Control Panel
Stainless Steel Control Panel. (2) Cutler-Hammer Circuit Breakers, Cat. No: FD3090L, Style: 6639C94G95, power supply: 600 VAC, 90 amps. Allen Bradley ProgRam Industriesming Terminal, S/N: 1JAI2DP7, input power supply: 380/460 V, 8.7 amps, 50/60 Hz, 7000 VA, output power supply: 380/460 V, 9.0 amps, 0-400 Hz. Overall dimensions: 6 ft. 7 in. L x 2 ft. 5 in. W x 6 ft. 8-1/2 in. H.
Product Details
- Stock No: DTTC2109.