Cutler-Hammer Control Panel

Cutler-Hammer Control Panel

Cutler-Hammer Control Panel. Ref. No: A40EWA0. Cutler-Hammer Motor Circuit Protector, Cat. No: HMCPO30H1, power supply: 600 VAC/250 VDC, 30 amps. Acme 150 VA Transformer, Type No: TA-2-81212, 50/60 Hz. Allen-Bradley Contactor. Cat No: 509BOD. Overall dimensions: 1 ft. 3 in. L x 10 in. W x 2 ft. 7 in. H.

Product Details

  • Stock No: DTTC2127
  • Manufacturer: Cutler-Hammer
  • Model: A40EWA0

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Cutler-Hammer Control Panel