FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)

FES 775 / Mycom 320 SU-LX Rotary Screw Compressor Package. Model: 775 / 320 SU-LX. Refrigerant: last used with R-717 (ammonia). Toshiba motor, 250 hp, 3540 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi. at 300 °F to -20 °F. Mycom Mypro-M control panel. Nominal capacity: 188.0 tons at 245.0 bhp. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 4 in. L x 4 ft. 11 in. W x 7 ft. 4 in. H(H4)(ACN1450)

Product Details

  • Stock No: DTTC806.
  • Manufacturer: FES
  • Model: 775
  • Serial Number: 3251350
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 775

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320 SU-LX
  • Compressor SN: 3251350
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1367

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Mypro-M Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3540
  • Motor Voltage: 2300/4160
  • Motor Amps: 58/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 184
  • Width (Inches): 59
  • Height (Inches): 88
  • ACN: 1450

Additional Product Details

  • Year of Manufacture: 1982
  • Spec Sheet Available: Yes

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)