FES 775B / 320 SU Mycom Booster Rotary Screw Compressor Package - 300 HP

FES 775B / 320 SU Mycom Booster Rotary Screw Compressor Package - 300 HP

FES 775B / Mycom 320SU Booster Rotary Screw Compressor Package. Model: 320 SU. Reliance Electric motor, 250 hp, 3569 rpm, 2300/4000 V. FES oil separator, MAWP: 250 psi at 200 °F, MDMT: -20 °F at 250 psi. GEA FES Micro II control panel. Mycom rotary screw compressor, Model: 320 SU. Nominal capacity: 188 tons at 245 bhp with a -45ºF suction temperature and a 20 °F discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Compressor run time: 37,218 hrs since Mycom rebuild. Overall dimensions: 14 ft. 4 in. L x 4 ft. 2 in. W x 7 ft. 11 in. H. (SR400) (ACN1450).

Product Details

  • Stock No: DTTC809.
  • Manufacturer: FES
  • Model: 775B / 320 SU
  • Serial Number: 3251306

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 775B / 320 SU Mycom Booster Rotary Screw Compressor Package - 300 HP