FES/Mycom Screw Compressor Package-500 HP

FES/Mycom Screw Compressor Package-500 HP

Mycom 250SU Screw Compressor Package - 500 HP. Model: 250SU. S/N: 2551183. General Electric induction motor, 500 hp, 3575 rpm, 2400/4160 V. Mypro-M Mycom controller. Displacement: 1,110 cfm. Overall dimensions: 12 ft. 2 in. L x 4 ft. 8 in W x 7 ft. 8 in. H. (SR450) (ACN845)

Product Details

  • Stock No: DTTC812.
  • Manufacturer: FES
  • Model: 250SU
  • Serial Number: 2551183

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES/Mycom Screw Compressor Package-500 HP