Mycom 250SG-MX Screw Compressor Package - 500 HP
Mycom 250SG-MX Screw Compressor Package. Model: 250SG-MX. Last used with R-717 producing 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165.Vi rating: 3.8. Displacement: 1,110 cfm. Compressor General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. Mycom oil separator, MAWP: 250 psi. Mycom Mypro-M controller. run time: 63,719. Overall dimensions: 12 ft. 11 in. L x 4 ft. 10 in. W x 8 ft. 4 in. H.(ACN845)
Product Details
- Stock No: DTTC815.
- Manufacturer: FES
- Model: 250SG-MX
- Serial Number: 2552783
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details