FES 385 / Mycom 250S Screw Compressor Package - 500 HP
FES 385 / Mycom 250S Screw Compressor Package - 500 HP. Model: 385 / 250S. S/N: 2552316. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Suction pressure: 33 psi @ -45°F. Discharge pressure: 180 psi @ 95 °F. Capacity: 398.2 TR. Brake hp: 464.3. Brake hp per ton: 1.165. Oil Separator, Nat’l Bd: 1349, maximum working pressure: 250 psi, maximum temperature: 300 °F, minimum working temperature: -20 °F. Motor, 500 hp, 3540 rpm, 2300/4160 V, 111/61 amps, 60 Hz, 3 phase. Viking Rotary Pump, Model: AK 4195, S/N: 190232. Toshiba Motor, 7.5 hp , 1170 rpm, 230/460 V, 22.2/11.1 amps, 60 Hz, 3 phase. FES Micro II controller, 460 V. Inlets: (1) 14 in. dia flanged ammonia port. Outlets: (1) 4 in. dia. discharge. Overall dimensions: 12 ft. 11-1/2 in. L x 49-1/2 in. W x 88 in. H. Compressor run time: 43,111 hrs. (SR400).
Product Details
- Stock No: DTTC817.
- Manufacturer: FES
- Model: 385 / 250S
- Serial Number: 2552316
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details