GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP
GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP. Model: 385 / 250S. S/N: 2552628. Siemens-Allis motor, 450 hp, 3565 rpm, 4160 V. Oil separator, MAWP: 250 psi. GEA Micro II control panel. Vi setting: 3.6. Displacement: 1,110 cfm. Compressor run time: 20,692 hrs. Overall dimensions: 12 ft. 11 in. L x 4 ft. 7 in. W x 7 ft. 7 in. H. (SR500) (ACN845)
Product Details
- Stock No: DTTC820.
- Manufacturer: FES
- Model: 385 / 250S
- Serial Number: 2552628
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details