Louis Allis/Ram Industries High Efficiency Motor- 800 HP

Louis Allis/Ram Industries High Efficiency Motor- 800 HP

1997 Louis Allis/Ram Industries High Efficiency Motor- 800 HP. S/N's: 8RMM344L and 7007739-01-XZ. Type: DPX. Motor specifications: 3560 rpm, 2300/4000 V, 182/105 amps, 60 Hz, 3 phase. Frame: 7013CS. Enclosure: ODP. Nema design: B. Code: F. Insul. class: F. Bearing No: DE 316 S. Bearing No: ODE 316 S. Overall dimensions: 60 in. L x 40 in. W x 25-1/2 in. H.

Product Details

  • Stock No: DTTC828B.
  • Manufacturer: Louis Allis/Ram Industries

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Louis Allis/Ram Industries High Efficiency Motor- 800 HP