FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP

FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP

FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP. Model: 385-ME/250S. S/N: 2552297. Toshiba motor, 450 hp, 3540 rpm, 2300/4160 V. Oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Displacement: 1,110 cfm. Overall dimensions: 13 ft. 3 in. L x 4 ft. 5-1/2 in. W x 8 ft. 2 in. H. (SR250) (ACN845). CF

Product Details

  • Stock No: DTTC829.
  • Manufacturer: FES
  • Model: 385-ME/250S
  • Serial Number: 2552297

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP