Evapco Evaporative Condenser - 920 Ton
Evapco Evaporative Condenser. Model: PMC-920N. Nominal capacity: 920 Tons of R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 653 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Stainless steel mist eliminators. Overall dimensions: 39 ft. 1 in. L x 9 ft. 11-3/4 in. W x 13 ft. 9-1/2 in. H.(ACN1011-87).
Product Details
- Stock No: DTTC854.
- Manufacturer: Evapco
- Model: PMC-920N
- Serial Number: 879223RH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions