Evapco Evaporative Condenser - 920 Ton

Evapco Evaporative Condenser - 920 Ton

Evapco Evaporative Condenser. Model: PMC-920N. Nominal capacity: 920 Tons of R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 653 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Stainless steel mist eliminators. Overall dimensions: 39 ft. 1 in. L x 9 ft. 11-3/4 in. W x 13 ft. 9-1/2 in. H.(ACN1011-87).

Product Details

  • Stock No: DTTC854.
  • Manufacturer: Evapco
  • Model: PMC-920N
  • Serial Number: 879223RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 920 Ton