Evapco Condenser-620 Ton
Evapco Evaporative Condenser- 620 Ton. Model: PMC-620. S/N: 868572. Belt No: 2B-116. Test pressure: 350 psig. PMC Evaporative Condensers are forced draft, axial fan models. The effective axial flow fans can reduce power requirements by up to 50% over centrifugal fan models of similar capacity. Easy to Install, Easy to Maintain and Easy to Operate. Centrifugal Pump with Marathon Electric Motor, 5 hp, 1740 rpm, 208-230/460 V, 14.8-14.4/7.2-10.4/5.2 FLA, 60 Hz, 3 phase. (3) 59 in. dia. fans. (2) Baldor Super-E Fan Motors, 10 hp, 1750 rpm, 230/460 V, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. port. Outlets: (2) 3 in. dia. ports. Overall dimensions: 19 ft. 7 in. L x 10 ft. W x 14 ft. 6 in. H. (SR180).
Product Details
- Stock No: DTTC857.
- Manufacturer: Evapco
- Model: PMC-620
- Serial Number: 868572
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions