Evapco PMCA Series Evaporative Condenser- 850 Nominal Ton
Evapco PMCA Series Evaporative Condenser- 850 Nominal Tons. Model: PMCA-850. S/N: 906282. Belt No: 2B-133. Coil test pressure: 350 psig. Inlets: (2) 4 in. dia. media ports. Outlets: (2) 2 in. dia. overflow ports, (2) 4 in. dia. media ports. Overall dimensions: 26 ft. 8 in. L x 10 ft. 2 in. W x 14 ft. H.(SR250). (ACN830).
Product Details
- Stock No: DTTC862.
- Manufacturer: Evapco
- Model: PMCA-850
- Serial Number: 906282
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions