Stainless Steel Tabletop Conveyor

Stainless Steel Tabletop Conveyor

Stainless Steel Tabletop Conveyor. Belt width: 3-1/4 in. Guide brackets for adjustable guides. Sprocket diameter: 5 in. Pitch: 3/4 in. Leeson DC Motor, 1/2 hp, 1750 rpm, 180 V, 7.6 amps. Sterling Electric Speed Reducer, 20 ratio, 87.5 rpm (final). Overall dimensions: 104 in. L x 19 in. W x 32 in. H.

Product Details

  • Stock No: DTWA353E.
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 3.25

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 7.6

Dimensions:

  • Length (Inches): 104
  • Width (Inches): 19
  • Height (Inches): 32

Additional Product Details

Stainless Steel Tabletop Conveyor