Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 39 ft. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 12 wheels for easy positioning. Varidrive Motor 1.5 HP, 1730 rpm, 200-230/460 volts, 6.7-6.5/3.25 amps, 60 Hz, 3 Phase. Ratio: 21.0, torque: 384, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 30 in. Exit conveyor height: 27 in. Overall Dimensions; 40 ft. L x 37 in. W x 31 in. H.

Product Details

  • Stock No: DTWA503B.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Packaging Conveyor with Side Work Table