Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

2002 Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 70 gpm with required horsepower and pressure at 50 psi. Discuss with salesperson your process and product to determine if this refurbished pump could handle your specific duty. New pump ratings: maximum pressure: 200 psi., temperature range: -40°F to 300°F. 316 stainless steel body, cover and shaft. Waukesha pumps PD pumps are designed for easy cleaning and disassembly. Overall dimensions: 5 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 4 in. H. (ACN72).

Product Details

  • Stock No: DWKN209.20
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 314549 02

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump