Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

1995 Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha 88 alloy rotors. Temperature range: -40ºF to 300ºF. 316 Stainless steel pump body, cover and shaft. Reliance Electric motor: 1 hp, 3 phase. Dodge APG gear drive. Pump is mounted on an elevated stainless steel base. Inlets / outlets: (2) 3 in. dia. I-line fittings. Overall dimensions: 3 ft. 9-1/2 in. L x 1 ft. 4 in. W x 2 ft. 10 in. H.(ACN116).

Product Details

  • Stock No: DWKN212.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 17219195

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 60 Positive Displacement Pump