Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 80 gpm with required horsepower. Current capacity with drive: 12 gpm. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options and non-galling, Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. 316 stainless steel pump body, cover and shaft. Sew-Eurodrive motor, 2 hp. Sew-Eurodrive speed reducer. Overall dimensions: 3 ft. 8 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.(ACN110).

Product Details

  • Stock No: DWKN216
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 143181

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump