Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower. Approximate current capacity with drive: 29 gpm. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. 316 stainless steel body, cover and shaft. Seal option: O-rings. Overall dimensions: 3 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. (ACN102).

Product Details

  • Stock No: DWKN218
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 2026 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump