Aladi Portable Cleaner
Aladi Portable Cleaner. Model: 1321. S/N: 23671. Output 2.3 gpm; 1250 psi. General Electric motor, 2 hp, 3450 rpm, 115/230 V, 15/7.5 amps, 60 Hz. Diesel/oil container: 5 gallons. Emerson Division Burner duty Motor, 1/7 hp, 3450 rpm, 115 V, 2.0 amps, 60 Hz, 1 phase. Pump. Spray gun: 49 in. L. (2) Control switches: off-on pump burner, soap control speed. Base with (4) wheels. Overall dimensions: 33 in. L x 23 in. W x 41 in. H. (GE).
Product Details
- Stock No: EECS274A.3
- Manufacturer: Aladi
- Model: 1312
- Serial Number: 23671