Cozzini PrimeCut Gravity Fed Reduction System

Cozzini PrimeCut Gravity Fed Reduction System

Cozzini PrimeCut Gravity Fed Reduction System. Model: AR901. Capacity: up to 33,000 lb/hr. Hopper: 41 in. L x 41 in. W x 22 in. H. Inlet: 8 in.; outlet: 3 in. Impeller dia: 9 in. Lincoln Multiguard Encapsulated AC Motor: 100 hp, 1770 rpm, 208/460 V, 228/119 amps, 60 Hz, 3 phase, 1:1.4 pulley ratio. Final speed: 2478 rpm. Overall dimensions: 95 in. L x 44 in. W x 46 in. H.

Product Details

  • Stock No: EEGC069.12a
  • Manufacturer: Cozzoli MRM Elgin Company Inc.
  • Model: AR901

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cozzini PrimeCut Gravity Fed Reduction System