Spee-Dee Volumetric Cup Filler
Spee-Dee Volumetric Cup Filler. Model: CB6E194W, S/N: 4361. Max. speed: 120 fills/min. Cone hopper: 18 in. to 3 in. dia. x 21 in. H. Number of cups: 6, Cup size range: 1 in. - 3 in. dia x 0.62 in. - 7 in. L. Fill volume range: 0.5-55 cu. in. Outlet: (1) 2 in. Drive Motor: 3/4 hp. Dayton Mixer Motor: 1/20 hp, 2 rpm, 115 V, 1.4 amps, 60 Hz, 1 phase. Overall dimensions: 34 in. L x 28-1/2 in. W x 76 in. H.
Product Details
- Stock No: EEGC091.5a
- Manufacturer: Spee - Dee
- Model: CB6E194W
- Serial Number: 4361
Filler & Capper Details