Hobart Stainless Steel Potato Peeler

Hobart Stainless Steel Potato Peeler

Hobart Stainless Steel Potato Peeler. 316 stainless steel. Fiberglass removable lid with 20-1/2 in. dia. x 13-1/2 in. H peeling trough. Side access door: 8-1/2 in. W x 5-1/2 in. H. Removable bottom tray: 14 in. L x 13-1/2 in. W x 6-1/2 in. H. Inlets/outlets: (1) 3/8 in. dia. pipe, (1) 2 in. dia. PVC, (2) 2 in. dia. drain outlets, (1) 8 in. dia. inlet. Model, S/N: na. Overall dimensions: 26 in. L x 22 in. W x 51-1/2 in. H.

Product Details

  • Stock No: EEGC286.1
  • Manufacturer: Hobart

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart Stainless Steel Potato Peeler