Waukesha Model 55 Positive Displacement Pump

Waukesha Model 55 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 6-3/8 in. rotors. Reliance Electric motor: model: 182TC, 1750 rpm, 220/440V, 4.6/9.2 amps, 60 Hz, 3 phase. Motor gear drive: model: 18TC-182 TC, ratio: 1:6.86. Inlet/outlet: (2) 2 in. ACME. Overall dimensions: 4 ft. 3 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.(ACN119a).

Product Details

  • Stock No: EFMA03
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: D021207SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 55 Positive Displacement Pump