Speco Comvair Emulsifier with Vertical Cutter
Speco Comvair Emulsifier with Vertical Cutter. Infeed hopper diameter: 35-1/2 in. funnels down to 5 in. (9) Non-Sanitary cutting disks. Lincoln Motor, 125 hp, 1770 rpm, 230/460 V, 288/140 amps, 60 Hz, 3 phase. Inlets: (1) 35-1/2 in. open top funnel to (1) 5 in. dia. product inlet. Outlets: (1) 3 in. dia. ACME fitting discharge port. Overall dimensions: 6 ft. L x 3 ft. 4 in. W x 3 ft. 9-3/4 in. H.
Product Details
- Stock No: EKTF9039.11a
- Manufacturer: Comvair