Loma Heavy Weight Checkweigher

Loma Heavy Weight Checkweigher

Loma Heavy Weight Checkweigher. Model: 6000. Designed to weigh cases, sacks and other large packaged items - up to a maximum weight of 120 lbs (45 Kg). Typical applications include the checkweighing of food, pharmaceutical, and personal care items. Touchpad controls with digital display that indicates: run, check, calibrate, run error, system fault, and paper out. Weighing surface dimensions: 27-1/2 in. L x 24 in. W. Sew Eurodrive Gear Motor. Overall dimensions: 42 in. L x 30 in. W x 43 in. H.

Product Details

  • Stock No: EKTF9265.1
  • Manufacturer: Loma Cintex
  • Model: 6000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Heavy Weight Checkweigher