Evapco Ammonia Receiver Tank- 1,100 Gallon

Evapco Ammonia Receiver Tank- 1,100 Gallon

2000 Evapco Ammonia Receiver Tank- 1,100 Gallon. S/N: T001962. Nat'l Bd: 476. MAWP @ 300 °F: 250 psi. MDMT @ 250 psi: -20 °F. Tank is equipped with (2) 3/4 in. dia. Cyrus Shank pressure relief valves, Type: 801, set pressure: 250 psig. Inlets: (1) 4 in. dia. refrigerant charge pipe. Outlets: (1) 1 in. dia. discharge pipe, (2) 2 in. dia. discharge pipes. Overall dimensions: 16 ft. 2 in. L x 48 in. W x 94 in. H.

Product Details

  • Stock No: EKTF9409.10
  • Manufacturer: Evapco
  • Model: T001962

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Ammonia Receiver Tank- 1,100 Gallon