Incline Conveyor with Cleated Belt

Incline Conveyor with Cleated Belt

Incline Conveyor with Cleated Belt. Height at conveyor inlet: 16 in. Height at conveyor outlet: 57 in. Maximum aperture/clearance above belt: 37-1/2 in. W x 5 in. H. Space between cleats: 37-1/2 in. L x 11-3/4 in. W. Feed container capacity: 75 cu. ft. Inlets: 1/2 in. dia. air or water, (1) 1-1/2 in. S line fitting (flushing). Outlet: (1) 2 in. dia. S line fitting (drain pan). Overall dimensions: 22 ft. 4 in. L x 47 in. W x 61 in. H.

Product Details

  • Stock No: EKTF9504.6
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Incline Conveyor with Cleated Belt