In Line Single Head Piston Filler

In Line Single Head Piston Filler

In-Line Single Head Piston Filler. Maximum fill volume: 1.35 liters. Max container dimensions: 5 in. dia x 9 in. H. Requires container openings 1-1/2 in. Speed: 15 bpm. Piston diameter: 4-1/2 in. Valve dia.: 1/2 in. Stroke: 6-3/4 in. Pneumatic system: 30 psi. Tank volume: 24 in. dia x 10 in. H. Conveyor: 4-1/2 in. tabletop chain. Dimensions: 60 in. L x 54 in. W x 77 in. H.

Product Details

  • Stock No: EMFP003.
  • Manufacturer: Not Specified

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

In Line Single Head Piston Filler