PMC Hackensack Plugger/Capper

PMC Hackensack Plugger/Capper

PMC Hackensack Plugger/Capper. Model: RC53F. Size can: 202. Maximum bottle size: 2-1/2 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Dodge Tigear, 20 ratio, 86.25 rpm (final). Inlets/outlets: 2-3/4 in. W cap infeed. Overall dimensions: 66 in. L x 42 in. W x 72 in. H.

Product Details

  • Stock No: ENAE65019.
  • Manufacturer: PMC
  • Model: RC53F

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

PMC Hackensack Plugger/Capper