Allen Machinery (Now PPM Technologies) Vibrating Conveyor

Allen Machinery (Now PPM Technologies) Vibrating Conveyor

Allen Machinery (Now PPM Technologies) Vibrating Conveyor. Model: D14647. Type: C. Inside dimension of stainless steel tray: 5 ft. 11-1/2 in L x 1 ft. 8 in. W x 6 in. H. 3 sets leaf springs. Dayton Electric Motor, 1-1/2 hp. Overall dimensions: 6 ft. 1/2 in. L x 3 ft. W x 3 ft. 4 in. H.(ACN315-87).

Product Details

  • Stock No: ENCA02.
  • Manufacturer: Allen
  • Model: D14647
  • Serial Number: CON7978

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen Machinery (Now PPM Technologies) Vibrating Conveyor