Cintex Metal Detector Auto II Model MIH 14 x 5ss

Cintex Metal Detector Auto II Model MIH 14 x 5ss

Cintex of America Metal Detector Auto II. Model MIH 14 x 5ss. S/N 9999Auto 2. Aperture size 14 in. W x 5 in. H. Sensitivity 2.0 mm Non Ferrous metals, 1.0 mm Ferrous metals, 2.5 mm 316 Non-Magnetic stainless steel. Factory set Frequency - Medium. Overall Dimensions: 29 in. L x 15 in. W x 14 in. H.

Product Details

  • Stock No: 75.END36896
  • Manufacturer: Cintex
  • Model: MIH 14 x 5ss
  • Serial Number: 9999Auto 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cintex Metal Detector Auto II Model MIH 14 x 5ss