Horizontal Jacketed Holding Tank- 6,000 Gallon

Horizontal Jacketed Holding Tank- 6,000 Gallon

Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N: 78934. Tank is equipped with (3) sprayballs, (2) agitators, and a 20 in. W x 16 in. H manway. (1) Sterling Electric Motor with Drive, 1-1/2 hp, 1800/900 rpm, 575 V, 1.8/1.6 amps, 60 Hz, 3 phase. Inlet/outlet descriptions: (2) 4 in. dia. infeed ports. Outlets: (1) 2 in. discharge. Overall dimensions: 18 ft. 9 in. L x 8 ft. 7 in. W x 10 ft. 7 in. H.

Product Details

  • Stock No: END58402.58
  • Manufacturer: Not Specified
  • Serial Number: 78935

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Horizontal Jacketed Holding Tank- 6,000 Gallon