Western States Lab Basket Centrifuge
Western States Lab Basket Centrifuge. S/N 430. 25-Quart Bowl. Bowl dimensions: 10-1/2 in. dia. x 17-1/2 in. H. Maximum rpm 3,600, Maximum load: 125 lb/ft. Contains an inner square mesh screen. Bowl has (84) evenly spaced 3/8 in. dia. perforations. Overall dimensions: 43 in. L x 41 in. W x 41 in. H. Baldor motor, 3 hp, 1,725 rpm, 230/460 V, 8.6/4.3 amps, 60 hz, 3 phase. Power supply: Allen Bradley. Cat No. 609-AEW. Max Hp ratings: 200/230 V, 3 hp, 460 V 8.6/4.3 amps, 60 hz, 3 phase. 460/575 V, 5 hp, Inlet: (1) 1 in., (1) 1-½ in. (1) Pneumatic inlet. Outlet: (1) ¼ in.
Product Details
- Stock No: END81001.
- Manufacturer: Western States
- Serial Number: 430