Lee Industries Stainless Steel Kettle 30 Gallon

Lee Industries Stainless Steel Kettle 30 Gallon

1986 Lee Industries Industries Kettle. Model 20D7S, S/N B2108-A4. Max Press at 287 °F. 40 design, 68 test psi. National Board No. 3805. Inside dimensions: 22 in. diameter, 17 in. H at center. Inlets (4) 2 in. 2 removable lids. Outlets (1) 1-½ in. with butterfly valve. Has 1 agitator and 2 fixed baffles. Motor: Baldor, Underwriters Laboratories . 3/4 hp, 1,725 rpm, 208-230/460 volt, 3.2-3/1.5 amps, 60 hz, 3 phase. Drive: Euro Drive, Type RF60LP, Taio 48.9, Output Torque: 2120 in. lbs. Overall dimensions: 24 in. W, 25-½ in. L, 79-½ in. H.

Product Details

  • Stock No: END81585.7a
  • Manufacturer: Lee Industries Inc.
  • Model: 20D7S
  • Serial Number: B2108-A4

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Stainless Steel Kettle 30 Gallon