Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model 25. S/N DO 89917 SS. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. This pump is A3 rated, has single, o-ring seals, and 316 stainless steel body, cover and shafts. Ideal for the following industries: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. S-Line Fittings. Overall dimensions: 13-1/2 in. L x 8-1/2 in. W x 10 in. H.

Product Details

  • Stock No: END88323cc.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: D0 89917 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 25 Positive Displacement Pump