FMC Stainless Steel Paddle Pulper / Finisher

FMC Stainless Steel Paddle Pulper / Finisher

FMC Paddle Pulper / Finisher. Model: 100. Material of Construction: 304 Stainless Steel. Paddle dimensions: (4) 34 in. L x 2 ½ in. W. Inlet: (1) 21 in. L x 19 in. W (top infeed). Outlet: (1) 2 ½ in. dia. ACME fitting. Pulp discharge: 8 in. L x 4 in. W. The FMC 100 Pulper / Finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Overall dimensions: 7 ft. 6 in. L x 3 ft. 7 in. W x 4 ft. 11 in. H. (ACN450)

Product Details

  • Stock No: END9742.
  • Manufacturer: FMC
  • Model: 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Stainless Steel Paddle Pulper / Finisher