Inox Industries Single Wall Stainless Steel Tank - 250 Gallons

Inox Industries Single Wall Stainless Steel Tank - 250 Gallons

2001 Inox Industries Single Wall Stainless Steel Tank. Approximate capacity: 250 gallons. Inside straight wall dimensions: 3 ft. 4 in. H x 3 ft. 9 in. dia. Includes: (1) 4 in. spray ball, (1) 1 ft. 5 ½ in. manway. Inlets: (2) 1-1/2 in. S-line. (2) 2 in. S-line. (2) 3 in. S-line. Outlets: (1) 2 in. S-line. (1) 3 in. S-line. Overall dimensions: 4 ft. L x 4 ft. W x 5 ft. 8 in. H.(ACN85).

Product Details

  • Stock No: ENDX188718.12a
  • Manufacturer: Inox Industries

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Inox Industries Single Wall Stainless Steel Tank - 250 Gallons