Feldmeier Triple Tube Heat Exchanger- 4 Tube
Feldmeier Triple Tube Heat Exchanger. Unit will heat 58% T.S. from 50 °F to 110 °F using 120 °F water. Thickness: 0.050 in. Inner tube: 1.4 in. diameter (interior) x 253 in. L. Middle tube: 1.9 in. diameter (interior) x 250 in. L. Outer tube: 2.4 in. diameter (interior) x 235 in. L.
Product Details
- Stock No: ENDX540.6
- Manufacturer: Feldmeier
- Model: Feldmeier
Heat Exchanger Details