APV Puma Model IV Centrifugal Pump
APV Puma-Series Centrifugal Pump. Model: VI. S/N: 20026. Size: 3x2. Capacity: 165 gpm @ 20 tdh (8.6 psi using specific gravity of water = 1) Displacement per Revolution: 0.046 gal. Impeller diameter: 5 in. Brook Hanson Motor, 10.0 hp, 3480 rpm, 575 V, 9.0 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 1/2 in. L x 1 ft. 1-1/2 in. W x 11-1/2 in. H. FAD
Product Details
- Stock No: ENDX696B.
- Manufacturer: APV
- Model: VI
- Serial Number: 20026