APV Puma 3 HP Centrifugal Pump
APV Puma 3 hp Centrifugal Pump, Stainless Steel. Size: 2 1/2-2, Series III, S/N: U5739M. Brook Crompton Parkinson, Ltd., Motor, 3 hp, 3,480 rpm, 575 volts, 5.3 amps, 60 Hz, 3 phase. Overall Dimensions 29 in. L x 16 in. W x 18 in. H.
Product Details
- Stock No: ENDX723.1a
- Manufacturer: Not Specified
- Model: 2 - 2 1/2
- Serial Number: U5739M