APV Plate Heat Exchanger Model SR20

APV Plate Heat Exchanger Model SR20

APV Plate Heat Exchanger. Model SR20, S/N 893-1155. Stainless steel plates: (64). Heat transfer surface area: Approx. 107 sq. ft. Section 1: (32) plates; Section 2: (32) plates. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Design pressure: 70 psi. Design temperature: 243 °F. Test pressure: 105 psi. Overall dimensions: 46 in. L x 40 in. W x 60 in. H.

Product Details

  • Stock No: ENDX749.3a
  • Manufacturer: APV
  • Model: SR20
  • Serial Number: 893-1155

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger Model SR20