Edlund Can Opener

Edlund Can Opener

Edlund Can Opener. Model: 825A. Lid removal capacity: 30 cans/min. Maximum product clearance: 6 in. W x 7-1/4 in. H. Minimum product clearance: 2-1/2 in. W x 7-1/2 in. H. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. Manufacturing company offers conversion kits for quick change-out can sizes: 603 (#10), 600, 404, 401, 400, 307, 303, 300, 214, 211, 202, and custom tooling. Allen-Bradley Control Panel. Edlund's proven extra heavy duty Crown Punch is utilized to open cans. The entire top of the can is cut out in one stroke. No can rotation is required and no metal slivers are left. Suitable for the food processing, reprocessing, and reworking industries. Infeed/exit height: 42 in. Overall dimensions: 40 in. L x 31 in. x 68-1/2 in. H.

Product Details

  • Stock No: ERCS035.
  • Manufacturer: Edlund
  • Model: 825A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Edlund Can Opener