Ram Industriessey Icore Mark II Checkweigher

Ram Industriessey Icore Mark II Checkweigher

Ram Industriessey Icore Mark II Checkweigher. Model: MKII/FR10 SS. S/N: 502234. Chain Weigh-table dimensions: 11 in. L x 6 in. W. Maximum aperture: 6 in. W. Maximum capacity: 24.2 lbs. Maximum speed: 20 to 550 fpm. Boston Gear Motor, 1/4 hp, 1725 rpm, 90 V. Suitable for cartons, cans, bottles, pouches in dry or wet environments. Utilizes stainless steel chain-transport mechanism for optimum speed and accuracy. Conveyor infeed/exit height: 36 in. Overall dimensions: 28-1/2 in. L x 21-1/2 in. W x 85-1/2 in. H.

Product Details

  • Stock No: ERCS040.
  • Manufacturer: Ram Industriessey Technology
  • Model: MKII/FR10 SS
  • Serial Number: 502234

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Boston Gear
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 90

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 21.5
  • Height (Inches): 85.5
  • Weight (LBS): 24.2

Additional Product Details

Ram Industriessey Icore Mark II Checkweigher