Safeline Metal Detector

Safeline Metal Detector

Safeline Metal Detector. Model: STD300X125/P/IL/V2. S/N: 9123. Job No: 8385. Maximum aperture/clearance above belt: 12 in. W x 4 in. H. Frequency: 300 kHz. Sensitivity: 2.0 mm ferrous metals, 2.5 mm non-magnetic stainless steel, 2.0 mm non-ferrous metals. Detector features an indicator beacon and pneumatic reject piston that empties product into a 15 in. L x 12 in. W x 17 in. H reject tray. (2) Banner Mini-Beams, Model: SM312D. Conveyor infeed/exit height: 33-1/2 in. Overall dimensions: 73 in. L x 40 in. W x 63 in. H.

Product Details

  • Stock No: ERCS043.
  • Manufacturer: Safeline Inc.
  • Model: STD300X125/P/IL/V2
  • Serial Number: 9123

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Safeline Metal Detector