Raque Stainless Steel Belt Conveyor

Raque Stainless Steel Belt Conveyor

2001 Raque Stainless Steel Belt Conveyor. Model: M-4366-00-01. S/N: 1010051. (4) 2-3/4 in. wide belts. Previously used for transporting pies of 8 in., 9 in., and 10 in. dia. Power supply: 460 V, 60 Hz, 3 phase. Full-load current: 4 amps. Maximum short: 15 amps. Largest load: 2 amps. Allen-Bradley control panel. Infeed/exit: 34-1/2 in. H. (2) Sterling Electric Stainless Steel Motors, 1 hp, 1720 rpm, 208-230/460 V, 3.30/1.65 amps, 60 Hz, 3 phase. (2) Flex-Inline, ratio: 10, 172 rpm (final). Overall dimensions: 9 ft. 2-1/2 in. L x 41-1/2 in. W x 40 in. H.

Product Details

  • Stock No: ERCS052.
  • Manufacturer: Raque
  • Model: M-4366-00-01
  • Serial Number: 1010051

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Raque Stainless Steel Belt Conveyor